1 Tier Shipping Container Shelving Bracket with Hooks - 16inx18in, 550 lbs WLL, 8PK
- Mfr # CNT-SHELF1x8
- Zoro # G716250376
Key Features
Specifications
Product Information
- MFR #
- CNT-SHELF1x8
- Zoro #
- G716250376
- UPC #
- 840223640153
- Country of Origin
- China
Details
- Material
- Black Powder Coated Steel
- Color
- Black
Description
Pack Size: 8 PackEnsure storage and space efficiency in your shipping container with Shipping Container Bracket Shelf w/ Hooks - 1 Level. It will keep goods safe and organized, maximizing the space. This easy-to-hook shelf needs no welding or bolting. This sleek black powder-coated shelf will offer seamless compatibility with sawn timber and scaffold boards. Load your valuable things here and learn more about our product.Great Load-Bearing Capacity: Our shipping container shelving of 1 level has a load-bearing capacity of 550 lbs per bracket. Choose the correct brackets for heavy-duty results, as the shelf length will give you a better idea of how many shelves you require. Place your toolboxes and other necessary items with our level 1 shelves.Dimension: The outside full length of the shelf is 21-1/4in, and the inside length is 18in this is where you will place your timber and boards. Meanwhile, the height is 15-3/16in, and the stabilizer length is 11-3/4in. We sell brackets individually, and you need at least two to make a shelf. Easy-To-Install: It's an easy and tool-free installation tool. You don't need to do any welding or bolting as we have designed the product keeping convenience in mind. No welding will secure your shipping containers from rusting or corrosion. To provide better stability to your loads, we have added a stabilizer bar horizontally at the base of the installed bracket.Black-Powder Coated: This shelf's material is high-quality steel known for its strength and durability. We have coated the steel with black powder to ensure a long service life. It will offer excellent resistance against rust, moisture, etc. Easy Installation:
- Experience a hassle-free installation process that requires no tools. This design features convenient hooks for effortless attachment and easy removal.Begin by attaching the bracket to the D-ring situated within the container.Subsequently, position the stabilizer bar horizontally at the base of the installed bracket.
- Level: 1 Outside Length: 21-1/4" Inside Length: 18"
- Height: 15-3/16" Stabilizer Width: 11-3/4"
- Color: Black Material: Black Powder Coated Steel
- Weight Capacity Per Arm: 550 lbs Welded Hook Mounting Type: Hanging
- Easy Installation No Bolting or Welding Needed Timber Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.