4 Tier Shipping Container Shelving Bracket w/ Hooks - 19inx77 1/2in, 551 lbs WLL
- Mfr # CNT-SHELF4
- Zoro # G425021236
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNT-SHELF4
- Zoro #
- G425021236
- UPC #
- 199145028090
- Country of Origin
- China
Description
Don't worry, We have a solution for you! 4-tier shelving bracket that helps in maximizing and optimizing the storage space. You can keep storage bins, containers, industrial equipment, automotive, and mechanical parts. The shelving bracket has a load-bearing capacity and provides performance despite continuous use. You can place specified limit loads, like the load bearing capacity per arm is 550 lbs, whereas the rated per-bracket capacity is 1,100 lbs. The steel construction is coated with a powder layer, protecting it from corrosion, rust, wear, scratches, and more. If you wish to use it in outdoor settings, you can. Hassle-Free Installation: This black shelf bracket has tool-free installation and no welding or drilling. Simply hang the bracket's hook to the shipping container's D-ring (container internal lashing points). The bracket includes a horizontal bar-insert it at the bottom of the shelf, and enhance load stability. Versatile Applications: Utilize this shelving bracket to store and organize various tools in shipping containers, garage storage, or industrial spaces. You can utilize these brackets (sold individually) to cover one side of a 20-feet container. You will need more than two brackets for a longer storage length. If you're wondering what you can store, then here's the list: storage bins & containers, industrial equipment, automotive and mechanical parts, household storage, etc. Lastly, you can make them your workbench too. Dimension Details: These steel shelf brackets come with different levels, serving various needs. For example, you might require a 3-tier shipping container shelving rather than a 1-tier or 2-tier bracket. Check with a vast list of brackets and then make a wise decision. Meanwhile, the measurements of this 4-tire shelf bracket are as follows:- overall height is 77 1/2in, width is 20 5/8in, shelf support length is 19 3/4in, and the depth is 18 7/8in. Lastly, the square tube dimensions are 1in x 1in x 2 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.