Shop MYTEE PRODUCTS
See all product information
Create Account
10 ftx12 ft Heavy Duty BLUE 18oz Vinyl Utility Tarp Multipurpose Waterproof, Cars, Boats, Pool Cover
- Mfr # VT18-10x12-BLUE
- Zoro # G322785828
product price:Â
$
96.79
/ea
Key Features
Tarp Material
Vinyl
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT18-10x12-BLUE
- Zoro #
- G322785828
- UPC #
- 840223600782
- Country of Origin
- China
Details
- Color
- Blue
- Tarp Material
- Vinyl
- Item
- Utility Tarps
- Fabric Weight
- 18 Oz
Description
Size: 10 ft x 12 ft Weight: 16.5 lbs 18oz Blue Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.