Shop MYTEE PRODUCTS
See all product information
Create Account
8 ftx10 ft HD Red 18oz Vinyl Utility Tarp Waterproof, Multipurpose, Cars, Boats, Camper, 2PK
- Mfr # VT18-8x10-REDx2
- Zoro # G622785740
product price:Â
$
139.99
/pk of 2, $70.00/ea
Free Shipping & Returns
Key Features
Tarp Material
Vinyl
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT18-8x10-REDx2
- Zoro #
- G622785740
- UPC #
- 840223642300
- Country of Origin
- China
- Color
- Red
- Tarp Material
- Vinyl
- Item
- Utility Tarps
- Fabric Weight
- 18 Oz
Description
Size: 8 ft x 10 ft 18oz Red Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.