10 ftx13 ft Black Pre Tarp Blanket w/ Grommets for Tarps Cargo Load & Protection, 4PK

  • Mfr # MB-FELT-1013x4

  • Zoro # G422786121


product price:  $236.99
/pk 4, $59.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-FELT-1013x4
Zoro #
G422786121
UPC #
840223618404
Country of Origin
India

Description

Length: 10 ft Width: 13 ft Thickness: 1/8 in Color: Black Material: Polyester Non-abrasive Surface Eco-friendly Grommets Protect Your Load Tarps from Sharp Edges. Choose the right barrier to protect your tarp and loads. It will help you deliver products in the same condition you have got. No scratches, dust, debris, and dents. Want to protect your loads and valuable items from sharp edges? Want to save your hard-earned bucks? Get Mytee Products’ 10 ft Pre-Tarp Felt Blankets and increase its life. Learn more about it below. Secure Barrier Between Tarps & Loads: Our pre-tarp felt blanket has a length and width of 10 feet and 13 feet, respectively. It will protect your loads and tarps from sharp edges and corners by acting as a barrier between them. High-Quality Material to Reduce Wear & Tear: Our pre-tarp blanket is designed from Polyester material, which will protect your valuable items, like furniture, wooden items, household items, etc., from scratches, dents, and dust. This protective blanket is soft and sturdy, diminishing the risk of load damage. Easy-to-Handle & Attach: The lightweight pre-tarp felt blankets enable a person to single-handedly arrange, manage, fold, and unfold the blankets. No need for second-person assistance. Moreover, the grommets in the blanket will ensure a secure and snug fit around the loads. Withstands Shock & Friction: Protect your loads and tarps simultaneously with Mytee Products’ barrier blanket. The non-abrasive surface will secure the exteriors from scratches, dents, and dust. Further, it will absorb shocks, withstand different temperatures, impacts, and more during transportation. Reusable: Use the product multiple times after various washes. The durable textile material of polyester makes it flexible to use at various times and resists wear and tear. This environment-friendly is cost-efficient and comes with a long life. Vast Applications: Whether it’s your heavy loads or valuable items, like furniture, wooden items, household goods, or more; you can protect all with our blanket. Wrap your loads, use them as floor mats, or cover your furniture. You are free to use it as per your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.