(10 Pack) 2in x 27ft Ratchet Strap with Double J-Hooks & Floating D-Rings - 3, 3..., 10PK
- Mfr # RS227WH-DRx10
- Zoro # G425022592
product price:Â
$
210.99
/pk of 10, $21.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS227WH-DRx10
- Zoro #
- G425022592
- UPC #
- 199145086540
- Country of Origin
- Cambodia
Description
The design operators, truckers, and haulers to secure a wide range of cargo. The additional D-Rings in the wire hook ratchet strap provide extra leverage, especially for a non-hookable tie-down point. It allows them to wrap around the body, handlebars, or other locations on the vehicles (strap back onto itself using the floating D-Ring). The tie-down strap further features a ratchet handle and durable webbing for easy tightening and optimal security. The generous length provides the flexibility to cover a wide range of cargo, from large equipment to bulky loads on a large trailer or flatbed. They are engineered with precision and durability to handle a working load limit (WLL) of 3,333 lbs (10,000 lbs breaking strength). Do not exceed the working load limit (WLL) to reduce the risk of load securement failure, causing accidents and injuries. Wire Hook End Fitting: We have incorporated a wire hook end fitting (length is 3-/8in L and inner width is 2in), also called a Double J-Hook. It is compatible with a wide variety of anchor points (narrow or hard-to-reach), including D-Rings, O-rings, tie-down plates, etc. The zinc coating from early corrosion and rust, slowing the process and extending service life. Floating D-Rings: This 2-inch ratchet strap features two carbon steel floating D-Rings (one on each side, which is movable) between fixed and adjustable end webbing. The floating D-Ring becomes an additional tie-down point that enables operators to hook the strap to itself whenever there's a difficulty finding an anchor point on the vehicles or surrounding structures. Utilize this floating D-Ring (length is 2 5/8in and inner width is 2 3/8in) to anchor the strap to anything. Simply loop the strap around the rail or cargo and attach the Double J-Hook to the floating rings on the strap, and pull the strap tight around the rail. Standard Ratchet Handle: Our ratchet strap with wire hooks and d rings is integrated with a ratchet buckle. To provide performance, we have built this buckle from carbon steel and coated it with a protective layer. The zinc coating slows the rust and corrosion process when it comes in contact with rain, water, and snow. Durable Construction: Our cargo strap is engineered from yellow polyester webbing that barely stretches under heavy loads and allows water to slide off easily. Also, the reinforced stitching around the end fittings further protects the strap from premature wearing and tearing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.