10 Pk Ground Protection Mats - Black, 3ft (W) x 8ft (L), Heavy Equipments Mats, 10PK
- Mfr # GPM-3x8x05x10
- Zoro # G825020969
product price:Â
$
2,923.99
/pk of 10, $292.40/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-3x8x05x10
- Zoro #
- G825020969
- UPC #
- 199145090714
- Country of Origin
- China
- Material
- High Density Polyethylene
Description
Our black 3ft x 8ft ground protection mat is designed to protect grass, soil, pavement, and other sensitive surfaces from damage caused by foot traffic, vehicles, and heavy equipment. With a 0.5in thickness, it offers the strength needed to support heavy loads while laying flat to help reduce tripping hazards on construction sites, walkways, and equipment access areas. This helps prevent slipping and sliding, even in wet or muddy conditions, while also keeping the mat securely in place during use. The opposite side has Type B tread, built to handle heavier equipment and vehicle traffic. Working Load Limit: When weight is spread evenly across the surface, the mat can support loads up to 90 tons. This makes it suitable for heavy equipment, trucks, and machinery commonly used on job sites. Material: Made from HDPE (High-Density Polyethylene) material, the mat is tough, lightweight, and resistant to moisture, chemicals, and weather. This material resists cracking and bending under pressure, making it for use in outdoor and industrial setups. Compatibility: Our hdpe ground protection mats are compatible with AlturnaMATS and can be used as a replacement for part number AM38, making it easy to integrate with existing mat systems. How our Ground Protection Mats are Used? Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our construction mud mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. White Color Option: We also have a White 3ft x 8ft Ground Protection Mat. It is crafted to offer short-term flooring for the stage, seating areas, and more. While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity (90 Tons), it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.