100 Feet DOT Air Brake Tubing 1/2in, 1/4in and 3/8in - Blue

  • Mfr # 100MP-ABT-02121438-KIT

  • Zoro # G516494130


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100MP-ABT-02121438-KIT
Zoro #
G516494130
UPC #
840223609815
Country of Origin
China

Details

Material
Nylon
Color
Blue

Description

DOT Approved SAE J844 Air Brake Tubing Blue Trailer Nylon Line Hose SIZE: 1/2 in Nominal O. D.: 1/2 in, Nominal Wall: 0. 062 in, 1/4 in Nominal O. D.: , Nominal Wall: 0. 040 in and 3/8 in Nominal O. D.: 3/8 in, Nominal Wall: 0. 062 in Length: 100 Feet for each Size DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 degrees farenheit up to 200 degrees farenheit. RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced. Air Brake Tubing identified per SAE J844 and FMVSS No. 106 Brake Hoses, 49 CFR 571. 106. NOTE: SAE does not recognize 1/8, 5/32in or 3/16in O. D. tubing for use with air brake systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.