DOT Union Connector Brass Push-Lock Air Brake Fitting 3/8 in Tube OD, (Set of 10pcs), 2PK
- Mfr # MP-ABF-UNION38x2
- Zoro # G122786339
product price:
$
42.99
/pk of 2, $21.50/ea
Key Features
Material
Brass
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-UNION38x2
- Zoro #
- G122786339
- UPC #
- 840223642393
- Country of Origin
- China
- Material
- Brass
- Color
- Gold
Description
DOT Tube Union Connectors Push To Connect End Type: Tube x Tube Material: Brass Tube Size: 3/8 in DOT Compliant Replaces Tectran Part Number: PL1362-6 Pack Size: Set of 5 pcs D.O.T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571.106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 inHot Pull in requirements. Operating temperatures from -40° F to +230° F Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02462-06 AUTOMANN: 177.13B626 BWP: M4356 CMI: 962-6PXDOT CORONET PARTS: 962-6 DYNACRAFT: D2030-9008 FAIRVIEW: PC62-6 FLARE FITTINGS: DOT62-6 GATES: GB04600-0606 IMPERIAL: 91201 KIMBALL-MIDWEST: 1862X6 O ftBRIEN BRASS: 2462-6 TRAMEC SLOAN: S62PMT-6 TECTRAN: PL1362-6 WEATHERHEAD: 1162X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.