
100 Pack Steel Ratcheting Cargo Load Bar Lock, 2ft x4ft w/pads Van Pickup Truck 89in-105in, 100PK
Mfr # DV-GSTx100
Zoro # G216285113
product price:Â $2,852.99
/pk 100, $28.53/eaKey Features
Cargo Tie Down Material
Galvanized Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DV-GSTx100
Zoro #
G216285113
UPC #
840223604018
Country of Origin
India
Details
Cargo Tie Down Material
Galvanized Steel
Color
Black
Description
Pack Size: 100 Pack. Galvanized Steel Tube Load Bars with 2 ft x 4 ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4in to 104-1/2 in.The steel construction provides durability and strength. Linear Dimension: Extends beam from 89.75 in to 104.5in Diameter: 1.5in Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10Compatible With Kinedyne: 10085 Compatible With Automann: 573.HSCB2 Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 100-Pack
- Extends from 89.75" to 104.5"
- 2" - 4" Pads on Either End
- Linear Dimension: Extends beam from 89.75" to 104.5"Diameter: 1.5"
- Diameter of 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.