Adjustable Cargo Bar, Ratcheting Bar 42-75 in.
- Mfr # W1447
- Zoro # G423311209
product price:Â
$
47.99
/ea
Key Features
Item - Cargo Tie Downs
Cargo Bar
Cargo Tie Down Length
40 to 70 in
Color
Silver
Weight Capacity
330 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1447
- Zoro #
- G423311209
- UPC #
- 39564132308
- Country of Origin
- Taiwan, Province of China
- Item - Cargo Tie Downs
- Cargo Bar
- Color
- Silver
- Weight Capacity
- 330 Ibs
Dimensions
- Cargo Tie Down Length
- 40 to 70 in
Description
This Performance Tool W1447 Ratcheting Cargo Bar makes it simple to secure cargo in trucks, vans, or SUVs. This strong and adjustable cargo bar can be easily adjusted from 40 in. to 70 in. to fit a wide range of cargo areas. The ratcheting mechanism allows you to add more tension for a tighter, stronger hold, ensuring your cargo stays in place. The bar features cushioned rubber end pads that help prevent slipping and scratches, protecting both your cargo and your vehicle. This W1447 Ratcheting Cargo Bar is not suitable for use as a hang bar or lifting jack, so be sure to use it as intended for optimal performance and safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.