103in Telescopic Aluminum Cross Tube for Dump Truck Tarp System

  • Mfr # T-ACT103

  • Zoro # G516284298


product price:  $112.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-ACT103
Zoro #
G516284298
UPC #
840223638631
Country of Origin
China

Details

Color
Silver
Material
Aluminum

Description

Our 103-inches aluminum cross tube will provide structural balance to your dump truck tarp system. It fits within the pocket of your tarp to lift the tarp over a load when the tarp system is operated. Its available in a telescopic mechanism, enabling you to seamlessly integrate with the upper and lower arms customize it as per your truck dimensions. It can also be used as an upper-side arm. There is more to explore:Pre-drilled holes: All our aluminum cross tubes have pre-drilled holes to ensure seamless integration per your desired length. It attaches to the 90-degree elbows that either fit in completely or are welded.Telescopic mechanism: Our 103-inch aluminum cross tubes enhance the overall functionality and efficiency of the system. The versatility and adjustability enable you to accommodate various truck bed sizes.Corrosion Resistant: Aluminum material ensures durability while preventing corrosion. Thus, making it suitable for different weather conditions.Compatibility: The length of our aluminum cross tube is 103-inches/8.5 ft, which makes it compatible with different dump trucks. Its connected to the corners on both sides, which are further attached to the upper arms.Note: Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.


  • Size: 103"
  • Material: Aluminum
  • Rust-Proof
  • Finish: Polished
  • Telescopic Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.