Shop MYTEE PRODUCTS

10ft Blue Polyester Endless Round Sling 21200LBS Vertical Cap. 17000 LBS Choker

  • Mfr # RSL-10-21200
  • Zoro # G425021045

product price: 
$
67.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-10-21200
Zoro #
G425021045
UPC #
840223645295
Country of Origin
Cambodia

Description

Want to experience better during lifting and rigging applications? The vertical style rated capacity of this blue sling is 21,200 lbs, the choker style rated capacity is 17,000 lbs, and the basket 90-degree rated capacity is 42,400 lbs. Manufactured using polyester material, our round sling is flexible and versatile, enabling it to handle delicate and irregularly shaped items. The features such as the softness and lightweight of the polyester sling enhance its ease of handling. The round sling is a high-performing lifting tool with strength and durability, making it useful in various industries for towing and vehicle recovery. The endless sling can deal with irregularly shaped or delicate items by distributing the load evenly. The other crucial features of the endless sling are as follows: Size and Capacity: The endless sling is available in 10ft size and has a vertical load capacity of 21,200 lbs, choker style rated capacity is 17,000 lbs, and the basket 90-degree rated capacity is 42,400 lbs. Flexibility and Versatility: The endless round sling is conformity to loads, it is highly flexible when lifting the load, especially while handling delicate items and irregularly shaped items. The round sling can maintain its strength across different lifting angles which makes it for a multiple range of lifting tasks to handle heavy loads effectively. It is compatible with multiple lifting configurations, which makes it versatile for different lifting and rigging applications. Reduced Damage Risks: The soft polyester material used to manufacture our sling reduces the risks of damaging the load while lifting. This sling has less chance of causing damage risks to the load as it can easily conform to the shape of the load, which makes this sling suitable for handling sensitive or finished products. Low Stretch & High Rigidity: The endless round sling has minimum stretch and provides maximum stability during lifting applications. Safety Guidelines: Do not lengthen, shorten, or twist the sling by knotting. Do not wash this sling in machines. Keep in cool, dry, and dark places, and avoid continuous exposure to harmful chemicals, and harsh environments. Do not use it for lifting weights beyond the mentioned capacity. Constantly check wear and tear, holes, cuts, or snags to prevent accidents while using the sling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.