Shop MYTEE PRODUCTS
Create Account
2PK 5ft Orange Polyester Endless Round Sling for Wrecker Recovery, Lifting Towing, 2PK
- Mfr # RSL-5-40000x2
- Zoro # G325022043
product price:Â
$
108.99
/pk of 2, $54.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL-5-40000x2
- Zoro #
- G325022043
- UPC #
- 840223645158
- Country of Origin
- Cambodia
Description
The Orange 5ft x 4.5in endless round sling from us is easy to handle and has a low stretch value which makes it suitable for lifting applications in different industries such as lifting construction material, vehicle recovery, towing, lifting heavy machinery, and more. We bring to you a lighter and soft round sling made using high-strength polyester material with a vertical style rated capacity of 40,000 lbs, choker style rated capacity of 32,000 lbs, and a basket 90-degree rated capacity of 80,000 lbs. This round sling is flexible and easy to handle causing minimum damage to load surfaces in contact. Our sling is manufactured to WSTDA specifications, meeting required industry standards for safety, and ensuring reliable performance under load. The other necessary details of the sling are as mentioned below: Easy and Secure Loading: The sling is highly flexible, enabling it to easily conform to the load's shape to enhance smooth loading while reducing risks of damage to the load. The WSTDA specification of the round slings ensures that they meet all the required security standards while its manufacturing and are ready to be used in secure loading applications. Size Availability: The round sling is available in 5ft x 4.5in size and comes in orange color. The endless sling has a vertical load capacity of 40,000 lbs, a choker style rated capacity of 32,000 lbs, and a basket 90-degree rated capacity of 80,000 lbs. High Resistance: The high-strength polyester material used to manufacture our round sling enables it to resist extreme weather conditions and UV rays which increases its service life and reduces the need to frequently replace the sling. Soft and Lightweight: Manufactured with a soft polyester material, our endless round sling is gentle on the load with minimum risks of load damage. The lightweight nature of this sling helps it to handle and position load during challenging lifting circumstances. Safety Guidelines: Do not tie knots in the sling as it minimizes the strength of the sling and its lifting capacities. Do not pull the sling from beneath the loads, or set it down/on top of it if there is any resistance. Do not exceed rated capacity. Always check holes, tears, and cuts before every use. Failure to follow proper care and inspection can lead to personal injury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.