Shop MYTEE PRODUCTS
See all product information
Create Account
10ft x 12ft Black 18oz Vinyl Utility Tarp Waterproof, Multipurpose, Cars, Boats, 2PK
- Mfr # VT18-10x12-BLKx2
- Zoro # G516492693
product price:Â
$
182.99
/pk of 2, $91.50/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
18oz Black Vinyl Utility Tarps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT18-10x12-BLKx2
- Zoro #
- G516492693
- UPC #
- 840223642331
- Country of Origin
- China
Details
- Color
- Black
- Tarp Material
- 18oz Black Vinyl Utility Tarps
Description
Size: 10ft x 12ft 18oz Black Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.