Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) 4ft x 6ft Clear Vinyl Tarp, 22 oz Vinyl, 2PK
- Mfr # CVT4-6x2
- Zoro # G425021304
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
4 ft
Tarp Material
Clear Vinyl
Tarp Finished Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVT4-6x2
- Zoro #
- G425021304
- UPC #
- 840223612181
- Country of Origin
- China
- Tarp Material
- Clear Vinyl
Dimensions
- Tarp Finished Length
- 4 ft
- Tarp Finished Width
- 6 ft
Description
Pack Size: 2 Pack Clear Vinyl Tarps Size: 4ft x 6ft Weight: 4.8 lbs Material: 22 oz Clear Vinyl (Thickness: 24 MIL) Grommets on all 4 sides, every 2 ft. UV Resistant Tear Resistant Abrasion Resistant Cold Weather Resistant(Cold Crack uptill -32 Degree C) Fire Retardant (meets the flammability requirements defined in CPAI-84:1995 Clause 3.2) Optically Clear Tarps that are wider than the raw material used to make the tarp will require at least one seam. Seams are generally heat welded with a overlap so (for solid tarps) seams are completely waterproof and they are as strong as the rest of the tarp. The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use in order to prevent wrinkles. Please allow the tarp to warm up to room temperature before unfolding the first use for best performance. "When you receive our Mytee Clear Vinyl Tarp, you may notice a light-blue hue on it - don't panic! Our Clear Vinyl Tarps are designed with a light blue hue on purpose! This tint is more pronounced when it is folded up; but it's not visible when the tarp is unfolded and in use. The light blue hue protects your clear vinyl tarps from UV degradation over years of usage and prevents discolouration (light yellow or foggy discoloration from UV exposure). You can further protect your Clear Vinyl Tarps by using proper procedure when storing them for non-use!"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.