
10ft x 12ft Clear Vinyl Tarp, 22 oz Vinyl, 2PK
Mfr # CVT10-12x2
Zoro # G716492707
product price:Â $236.99
/pk 2, $118.50/ea
Free Shipping & Returns
Key Features
Tarp Material
22 oz. Clear Vinyl
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVT10-12x2
Zoro #
G716492707
UPC #
840223612754
Country of Origin
China
Details
Tarp Material
22 oz. Clear Vinyl
Color
Clear
Description
Pack Size: 2 Pack Clear Vinyl Tarps Size: 10ft x 12ft Weight: 22 lbs Material: 22 oz Clear Vinyl Thickness: 24 MIL Grommets on all 4 sides, every 2 ft. UV Resistant Tear Resistant Abrasion Resistant Cold Weather ResistantCold Crack uptill -32 Degree C Fire Retardant meets the flammability requirements defined in CPAI-84:1995 Clause 3. 2 Optically Clear Tarps that are wider than the raw material used to make the tarp will require at least one seam. Seams are generally heat welded with a overlap so for solid tarps seams are completely waterproof and they are as strong as the rest of the tarp. The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use in order to prevent wrinkles. ***Please allow the tarp to warm up to room temperature before unfolding the first use for best performance. *** When you receive our Mytee Clear Vinyl Tarp, you may notice a light-blue hue on it - don't panic! Our Clear Vinyl Tarps are designed with a light blue hue on purpose! This tint is more pronounced when it is folded up; but it's not visible when the tarp is unfolded and in use. All our Clear Vinyl tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.