10in Green Bi-Level Bristles Car Wash Brush with Handle - Extends 4-1/2ft to 8ft, 2PK

  • Mfr # EXTBH-48x2

  • Zoro # G516284311


product price:  $89.69
/pk 2, $44.85/ea
Free Shipping & Returns

Key Features

Bristle Material
Polybutylene Terephthalate (Pbt) Fibers
Bristle Color
Yellow - Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXTBH-48x2
Zoro #
G516284311
UPC #
840223685185
Country of Origin
China

Details

Bristle Material
Polybutylene Terephthalate (Pbt) Fibers
Bristle Color
Yellow - Green

Description

Pack Size: 2 PackAre you looking for smooth and convenient brushes to wash your vehicles? Heres Mytee Products' multifunctional 10in Green Bi-Level Car Wash Brush with a Handle - Extends 4-1/2ft to 8ft. The gentle yet strong brush offers wide application, enabling you to clean your cars, trucks, SUVs, RV, camper, deck boat, etc., efficiently. The unique bi-level bristles design helps you clear grime in corners and tight spots. Our brush includes a handle to reach different heights and spots. It includes more features and USPs; explore below:-Dimension Details: Our car wash brush with a long handle is efficient in professional and personal spaces. Check out its detailed dimensions below:-Brush Frame: The length of the brush frame is 10-inch and its width is 4 inches.Brush: The brush height is 2-3/8in.Handle: The rod's extendable length ranges from 4-1/2 feet to 8 feet, and its diameter is 1-1/4in. Its telescopic design has a tube diameter of 1in.Robust Materials: The brush, frame, and handle are engineered from different materials to ensure strength and smooth operation on other vehicles. Check out the construction details below:-Brush Frame Material: We have curated these black frames from Polypropylene, which is lightweight, especially when cleaning large vehicles, such as trucks and RVs.Brush construction: Our brushes are made from Polybutylene Terephthalate PBT Fibers, which have excellent wear resistance and are soft on delicate surfaces. It leaves no scratches or causes damage while removing dirt and grime.Handle Composition: We have engineered these handles from fiberglass to prevent environmental elements, rust, and corrosion. These fiberglass rods are lightweight and easy to handle. Meanwhile, the stud at the bottom is made of aluminum alloy. Moreover, they include a hang-hole handle made from polyvinyl chloride PVC material, which provides a comfortable grip and reduces hand fatigue during extended use.Body Studs: The end part of the fiberglass handle has body studs, connecting the wash brush and handle. It is made from highly durable and corrosion-resistant aluminum.


  • Brush Frame Size: 10" (L) x 4" (W) Brush Height: 2-3/8" Brush Handle Extendable Length: 4-1/2' to 8'
  • Handle Tube Diameter: 1-1/4" (Outer) x 1" (Inner) Brush Material: Polybutylene Terephthalate (PBT) Fibers
  • Brush Color: Green Brush Design: Bi-Level Bristles Includes: Hang Hole Handle
  • Fits Standard Acme 3/4" Male Threaded Broom Handles Handle Material: Aluminum Alloy & Fibreglass
  • Handle Color: Yellow Locking Mechanism: Spring Button Locking Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.