10in Green Bi-Level Bristles Car Wash Brush with Handle - Extends 5ft to 13ft, 2PK

  • Mfr # EXTBH-513x2

  • Zoro # G516284328


product price:  $96.30
/pk 2, $48.15/ea
Free Shipping & Returns

Key Features

Bristle Color
Yellow - Green
Bristle Material
Polybutylene Terephthalate (Pbt) Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXTBH-513x2
Zoro #
G516284328
UPC #
840223684645
Country of Origin
China

Details

Bristle Color
Yellow - Green
Bristle Material
Polybutylene Terephthalate (Pbt) Fibers

Description

Pack Size: 2 PackHeres our multifunctional 10in Green Bi-Level Car Wash Brush with a Handle - Extends 5ft to 13ft. The gentle yet robust brush offers wide application, enabling you to clean your cars, trucks, SUVs, RV, camper, deck boat, etc. The unique bi-level bristles design helps you clear grime in corners and tight spots. You will get this brush with a handle to reach different heights and spots. It includes more features and USPs; explore below:-Measurements: Our car wash brush with a long handle is efficient in professional and personal spaces. Check out its detailed dimensions below:-Brush Frame: The length of the brush frame is 10-inch, and its width is 4in.Brush: The brush height is 2-3/8in.Handle: The rod's extendable length ranges from 5 feet to 13 feet, and its outer diameter is 1-1/4in. Its telescopic design is convenient and easy to store. The first tube's diameter is 1in, and the second tube's diameter is 7/8in.Robust Materials: The entire tool is engineered from different materials to ensure strength and smooth operation on other vehicles. Check out the construction details below:-Brush Frame Material: We have curated these black frames from Polypropylene, which is lightweight, especially when cleaning large vehicles, such as trucks and RVs.Brush construction: Our brushes are made from Polybutylene Terephthalate PBT Fibers, which have excellent wear resistance and are soft on delicate surfaces. It leaves no scratches or causes damage while removing dirt and grime.Handle Composition: We have engineered these handles from fiberglass to prevent environmental elements, rust, and corrosion. Meanwhile, the studs are curated from aluminum alloy. These fiberglass rods are lightweight and easy to handle, helping you reach vast corners. Moreover, they include a hang-hole handle made from polyvinyl chloride PVC material, which provides a comfortable grip and reduces hand fatigue during extended use.Body Studs: The end part of the fiberglass handle has body studs, connecting the wash brush and handle. It is made from highly durable and corrosion-resistant aluminum.


  • Brush Frame Size: 10" (L) x 4" (W) Brush Height: 2-3/8" Handle Extendable Length: 5' to 13' Handle Outer Tube Diameter: 1-1/4"
  • Handle Inner Tube Diameter: 1" (1st) x 7/8" (2nd) Brush Material: Polybutylene Terephthalate (PBT) Fibers Brush Color: Green
  • Brush Design: Bi-Level Bristles Includes: Hang Hole Handle Fits Standard Acme 3/4" Male Threaded Broom Handles
  • Handle Material: Aluminum Alloy (Stud) & Fibreglass (Rod) Handle Color: Yellow
  • Locking Mechanism: Spring Button Locking Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.