Shop MYTEE PRODUCTS
Create Account
10Pcs 5/8in Anchor Shackle Forged Carbon Steel w/ Safety Screw Pin 6,500 lbs WLL, 10PK
- Mfr # SHACKLE-ANCHOR-BT-58x10
- Zoro # G925021798
product price:Â
$
85.99
/pk of 10, $8.60/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-58x10
- Zoro #
- G925021798
- UPC #
- 840223696143
- Country of Origin
- China
Description
Want a and dependable shackle anchor? Our steel shackle anchor can be used for securing loads in lifting and rigging applications in different industries such as construction, manufacturing, etc where load support is needed. Size: The shackle anchor is available in size 5/8in and is suitable for medium to heavy load requirements. The shackle has a 2in chain type and 1 1/16in inside width. The pin diameter of the shackle is 3/4in with an outer eye diameter of 1 9/16in which adds extra stability to the load connection. Capacity: The shackle anchor has a working load limit of 3.25 tons or 6,500 lbs and a breaking strength of 19.5 tons or 39,000 lbs. This capacity and breaking strength of the shackle provide it the required strength and durability for applications that need secure load handling. Material: The 5/8in shackle anchor is manufactured using durable Forged Carbon Steel material which ensures performance. Surface Finish: The shackle anchor comes with double rust protection as it is first electroplated with zinc oxide and then finished with a powder coating. Safety Pin: The safety pin included with the shackle is an alloy-made bolt-type threaded cotter pin which ensures safety during critical application. Application: The shackle anchor is suitable for different tasks such as rigging, lifting, and towing in various industries. It can be used with rigging, lifting slings, and to provide secure connections for needs in manufacturing, transportation, warehousing, construction, and many more similar industries. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Inspect the shackle regularly during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.