4PK 1 1/8inAnchor Shackle Forged Carbon Steel w/Safety Screw Pin 19,000lbs WLL, 4PK
- Mfr # SHACKLE-ANCHOR-BT-118x4
- Zoro # G325020780
product price:Â
$
170.99
/pk of 4, $42.75/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Length
1-1/8 in
Material
Forged Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-118x4
- Zoro #
- G325020780
- UPC #
- 840223696303
- Country of Origin
- China
- Color
- Red
- Material
- Forged Carbon Steel
Dimensions
- Overall Length
- 1-1/8 in
Description
The 1 1/8in (9.5 Tons) Bolt-Type Shackle Anchor w/ Safety Screw Pin - Red from us is designed for high-capacity load securing in rigorous industrial and construction environments. You can find the other related information about our shackle anchor below: Size: This 1 1/8in shackle has a 3 9/16in chain type, an inside width of 1 13/16in, and a pin diameter of 1 1/4in. The outside eye diameter is 2 5/8in, giving it construction to manage substantial loads. Capacity: With a working load limit of 9.5 tons or 19,000 lbs and a breaking strength of 57 tons or 114,000 lbs. This shackle is designed for significant load-bearing applications, providing a safety margin. Type: The bolt-type anchor with a threaded safety pin ensures a secure connection, especially in tasks where safety is critical. Material: The shackle anchor is made of strong and durable steel material. This material helps the shackle deliver durability and enables it for secure operations. Surface Finish: The shackle anchor comes with double rust protection as it is first electroplated with zinc oxide and then finished with a powder coating. Safety Pin: The alloy-made bolt-type threaded cotter pin prevents the shackle from loosening, securing heavy loads in challenging conditions. Versatile Application: This shackle is for various tasks, such as rigging and industrial lifting, providing load support where needed. It can be used with lifting slings to secure loads in different industries such as construction, manufacturing, warehousing, and various other industries. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Inspect the shackle regularly during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Regularly inspect shackles for wear, corrosion, or damage before each use and replace any that show signs of weakness. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.