Shop MYTEE PRODUCTS
Create Account
4Pcs 1/2in Anchor Shackle Forged Carbon Steel w/Safety Screw Pin 4,000lbs WLL, 4PK
- Mfr # SHACKLE-ANCHOR-BT-12x4
- Zoro # G625020732
product price:Â
$
22.19
/pk of 4, $5.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-12x4
- Zoro #
- G625020732
- UPC #
- 840223695962
- Country of Origin
- China
Description
Provided below are the other critical details about our shackle anchor: Size: This screw pin anchor shackle is available in 1/2in size which makes it for mid-range loading applications. The 1 5/8in chain type of the shackle makes it compatible with common chain sizes in rigging setups. Its inside width is 13/16in and its pin diameter is 5/8in which ensures a tight connection for high load stability. The outside eye diameter of our shackle anchor is 1 3/16in which provides it additional strength and durability. Capacity: The working load limit of the shackle anchor is 2 Tons or 4,000 lbs and its breaking strength is 12 Tons 24,000 lbs. The high load capacity and breaking strength provide a wide safety margin required for applications where safety and load security are required. Type: This shackle is a bolt-type anchor shackle with a safety screw pin. This type of shackle has a threaded bolt and nut secured with a cotter pin, which provides a secure connection. Material: The shackle anchor is manufactured using Forged Carbon Steel which is durable and strong. Surface Finish: The surface of the shackle has a double coating. It is first protected using electro-galvanized metal and then there is another layer of powder coating for double rust protection. Safety Pin: The safety pin of this 1/2in shackle anchor is a type of bolt-type threaded cotter pin that locks the bolts and nuts in place and prevents them from loosening due to vibrations or heavy loads. The pin is more durable as it improves safety and makes the shackle suitable for long-term, tasks where a secure connection is essential. Versatile Application: The screw pin shackle is used for different tasks such as rigging and lifting, stabilizing equipment, and industrial towing. It can be used with rigging lines or lifting slings to secure mid-range loads. It can help to secure machinery in construction sites. How to Use It? Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.