Shop MYTEE PRODUCTS
Create Account
10'x26ft 10oz Multi Mesh Tarp PVC Coated Poly Shade ROLL-OFF
- Mfr # MM10-26
- Zoro # G725022896
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM10-26
- Zoro #
- G725022896
- UPC #
- -
- Country of Origin
- China
Description
10ft x 26ft Mytee Multi-Mesh Tarp, 10 oz. / 50% Shade Mytee Multi-Mesh Tarps are made of heavy-duty PVC coated on a Polyethylene Mesh. They provide a tough barrier against debris and dirt. They are porous and let air and water through. But unlike regular Mesh tarps, these are coated with 10 Oz PVC. That makes them a lot more tough. They have a pleasing multi-colored look. They offer shade from the sun while allowing the cool breeze to enter through the tarp. Like all our mesh tarps, the construction is heavy-duty. They have PP tape webbing on the hems with double-folded hems around all four sides as well as Grommets every 2 feet on all 4 sides. Multi-mesh tarps can be used for dump trucks, providing shade in the yard, enclosures, site barriers, visual privacy, kennels, construction sites, and many other uses. Size: 10 ft. x 26 ft. (Size may vary slightly due to weather-related fabric expansion/contraction) 50% Shade Multi-Colored Mesh Tarp. (Mixed, varying Colors and may not be identical to the image each time) Heavy Duty 10 Oz Polyethylene Mesh Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2in thick polyester webbing Will not rot or wither even in harsh weather conditions All mixed and varied colors. May not be identical each time. Cut Size vs. Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.