11.5 ftx20 ft Black Pre Tarp Blanket w/ Grommets - Moving Blanket for Packing, 4PK

  • Mfr # MB-FELT-11520x4

  • Zoro # G722786135


product price:  $343.99
/pk 4, $86.00/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-FELT-11520x4
Zoro #
G722786135
UPC #
840223683020
Country of Origin
China

Details

Tarp Material
Polyester
Color
Black

Description

We add an 11.5 ft x 20 ft Pre-Tarp Blanket with 28 Grommets to Protect Loads & Flatbed Tarps. A size will accommodate a bigger vehicle, protecting your valuables/furniture/moving loads during moving/transit. It will act as a barrier between your loads and tarps, securing them from scratches, dust, debris, and dents. Moreover, it will enable you to use it repeatedly despite continuous use. Learn why you need our pre-tarp felt blanket when transporting goods. Quality Material: We have constructed our felt blankets from highly durable polyester, which is soft yet robust. It will reduce potential damage to your valuable items, including furniture, wooden items, household goods, etc. It will withstand the rigors of roads, preventing the loads from scratches, dents, dust, debris, etc. Additionally, the fiber construction resists tearing, keeping the tarp intact. Protective Barrier for Loads & Flatbed Tarps: Our black pre-tarp blanket measures 11.5 feet in length and 20 feet in width. It fts an ideal size for a variety of loads, ensuring wide coverage and protecting loads against potential damage. It will play a pivotal role while you ftre hauling equipment, safeguarding it from sharp edges, rough metals, rubble, and other abrasive materials. Extends Tarp Life: The felt blanket acts as a barrier between the load and the tarp, protecting the tarp directly from abrasion, cuts, scratches, and more. Thus, extending the service life of the tarps for flatbeds or more. Additionally, it fts a shock-absorbent blanket that can withstand substantial loads and rigors during transportation. Easy-to-Carry & Utilize: It fts a lightweight blanket, which you can carry easily from one place to another. You can easily fold and store it in warehouse or tool boxes when not in use. It includes 28 grommets total, allowing you to firmly secure the blanket with ropes or bungees on your trucks and trailers. Thus, keeping your blanket from getting loose or flying away. Washable: Our pre-tarp blankets are easily washable, allowing multiple time use. Despite continuous use and washes, it will provide uninterrupted efficiency and peace to your mind. Get this environment-friendly product for your transit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.