Shop MYTEE PRODUCTS
See all product information
Create Account
Airbag/Parachute Fabric Heavy Duty 14oz Machinery Tarp 30ft x 30ft - Black
- Mfr # ST30-30-AB
- Zoro # G916492736
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Parachute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST30-30-AB
- Zoro #
- G916492736
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Parachute
Description
Dimensions:30ft. x 30ft with 10 Ft Drop Fabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top Airbag Nylon Fabric: This fabric is Silicone Coated Nylon Oxford 420 x 550Denier. The Nylon Airbag Fabric offers supperior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seap through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top. Seams: Heat-sealed seams make the tarps 100% waterproof on top and Water Repellent on the sides Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Four rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black All tarps are marked with manufacturer information for traceability and identification. Note: Do not use for Oversize Loads wider than 102 in. For such loads the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.