
12 ft x 8 ft Green Ground Protection Mats & 22 Pcs Single Connectors
Mfr # GPM-2805-GREEN-SINGLE
Zoro # G722785596
product price: $2,299.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPM-2805-GREEN-SINGLE
Zoro #
G722785596
UPC #
840223697546
Country of Origin
China
Description
12 Pcs Ground Protection Mats Green Length: 8 ft Width: 2 ft Thickness: 1/2 in Tread: Diamond Plate Tread on both sides Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. Surface: Anti-Slip Color: Green Material: High-Density Polyethylene (HDPE) Load Bearing Capacity: 120,000 lbs Crush Rating: 240 PSI Temperature Range: -30°C to 60°C Pre-Drilled Holes: 4 Hand Handle Holes: 4 22 Pcs Single Connectors for Ground Protection Mats Single Connectors (Two way Locking) Material: High-Density Polyethylene (HDPE) Connects Ground Protection Mats. Recommend One (1) Single and Two (2) Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Are mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs. ** While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity (60Tons), it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.