1/2 in x .020 in x 2800 ft Black Steel Strapping Coil 1100 lbs Breaking Strength

  • Mfr # STEELS-12-2800

  • Zoro # G322786191


product price:  $271.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STEELS-12-2800
Zoro #
G322786191
UPC #
840223698819
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Looking for a durable and strong strapping coil roll for your lifting and rigging applications? This steel strapping coil from us can be your ideal choice. This 1/2 in x 0.020 in x 2800 ft Black Steel Strapping Coil is a durable and reliable strapping solution for heavy-duty applications. It can perform lifting, rigging, and securement jobs in demanding conditions and is suitable for different industries such as logistics, manufacturing, transportation, construction, and more. Find the other details about this product below: Size and Capacity: The steel coil measures 1/2 in wide, 0.020 in thick and 2800 ft long. It has a working load limit of 1,000 lbs and a breaking strength of 1,100 lbs which makes it suitable for securing heavy-duty loads that need high strength and dependability. Material and Finish: The strapping coil is constructed using high-quality steel material which provides it strength and durability. The black-painted surface finish of the coil helps it to resist corrosion, rust, and bad weather conditions along with enhancing its longevity. The heat-treated steel material of the coil helps it to resist cuts and abrasion and improves its durability and performance. Smooth Edges: The smooth edges of the heavy-duty strapping coil make it safe and allow for secure handling. These smooth edges make the coil ideal for operators handling industrial applications that need secure pallet strapping and heavy load stabilization. Application: This strapping coil is used across different industries for securing lifting and rigging applications. It can secure heavy pallets during transit in logistics to secure construction materials and heavy equipment. This is also used in stationary spaces to keep the product intact and falling, restricting the chaos. Find our different strapping rolls here.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.