
12ft x 20ft Dark Brown Canvas Tarp 12oz Water Resistant Heavy Duty Tarps, 2PK
Mfr # CT12-20-DBx2
Zoro # G416492793
product price:Â $205.48
/pk 2, $102.74/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy Duty 12 oz. Polyester Material
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT12-20-DBx2
Zoro #
G416492793
UPC #
840223631250
Country of Origin
China
Details
Tarp Material
Heavy Duty 12 oz. Polyester Material
Color
Brown
Description
Pack Size: 2 Pack Size: 12ft x 20ft Weight: 20. 05 lbs Thickness: 21 mil Color: Dark Brown Material: 12 Oz Polyester Heavy Duty water resistant 12ft x 20ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material. This Canvas Tarps color is Dark Brown and is treated to be water-resistant and breathable. You will find double Stitches on this Canvas Tarp Grommets space: 23 in in corner and 24 in in Middle Center to Center Canvas tarps are great for covering stationery items. They reduce condensation as Canvas is a breathable fabric. The thickness of canvas tarps is 21 mil. Canvas Tarps are available in multiple sizes at affordable prices. Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through. You can water-proof it on your own with a coating of a sealant. Sold separately. Cut Size vs Actual Size for Canvas Tarps: All our Canvas tarps are hand made and the cut size is going to differ from the listed size by up to 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.