
12ft x 26ft, 18oz Vinyl Roll-Off Dumpster Tarp
Mfr # DT12-26-18oz
Zoro # G716250185
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
12 ft
Tarp Material
18 Oz Vinyl
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT12-26-18oz
Zoro #
G716250185
UPC #
840223601086
Country of Origin
China
Dimensions
Tarp Finished Length
12 ft
Details
Tarp Material
18 Oz Vinyl
Color
Black
Description
Roll Off Dumpster TarpSize: 12ft x 26ftUsed on Roll-Off Container Sizes:20, 30, and 40 yardColor: BlackMaterial: 18 Oz VinylOur Roll Off Dumpster Tarps are made to have a 1ft drop on each side when properly used. All four sides have grommets along the outer edge every 2ft, giving you ample tie-down points. Heavy duty 18oz vinyl is completely waterproof for complete protection.
- Roll Off Dumpster Tarp
- Size: 12' x 26'
- Used on Roll-Off Container Sizes: 20, 30, and 40 yard, vinyl tarp
- Color: Black
- Material: 18 Oz Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.