12ft x 8in x 4inWater Barrier for Flooding Reusable Sandbag Alternate Flood Barrier, 2PK
- Mfr # IFB48-12x2
- Zoro # G116553121
product price:Â
$
69.89
/pk of 2, $34.95/ea
Key Features
Material
Vinyl
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFB48-12x2
- Zoro #
- G116553121
- UPC #
- 840223689367
- Country of Origin
- China
Details
- Material
- Vinyl
- Color
- Yellow
Description
You can prepare for uncertain situations like floods with our 12ft L x 4 in H Reusable Quick Dam Flood Barrier for Homes, garage doors, basements, and other outdoor places. This temporary flood tube will restrict water from entering your space while reducing flood damage and keeping your essentials safe. We have curated these barriers from vinyl material, which ensures great durability, providing great defense against rising flood water. It has wide applications, which you can utilize at the doorway of houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:- No Professional Help Needed: You don't need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube accommodate 15 gallons of water with water by opening the nozzle adapter. Insert a hose and fill it with waterimmediately close the nozzle adapter once filled. Important Steps During Installation To avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds. Bend or twist the tube from both sides before filling the water - add a kink for stability during flood. Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc. High-Quality Material: We have constructed these garage water barriers from 0. 6 mm vinyl material, ensuring durability and resistance to water. Thus, making them perfect for outdoor settings. It has a great water capacity of 15 gallonsdo not exceed the recommended capacity. The nylon material is flexible and robust, serving your requirements amid unforeseen situations. Multiple-Time Use: You can utilize these inflatable water barriers season after season, making them eco-friendly tools compared to disposable sandbags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.