Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in G100 Recovery Chain Adjustment w/ Foundry & Grab Hook 15000 lbs WLL Blue
- Mfr # GH12-FH-OBL-G100
- Zoro # G325021077
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH12-FH-OBL-G100
- Zoro #
- G325021077
- UPC #
- 199145081187
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
Description
Here's a G100 1/2in recovery chain adjustment, featuring two lifting options. One is a cradle grab hook for secure chain attachment and recovery purposes, whereas the other is a foundry hook to handle bulky or uneven components. It's a rigging hardware in foundries, construction, and industrial loading. The oblong link makes it easy to extend the chain. Size: The oblong link of the chain assembly has 7in inside length, and 3 7/8in inside width. The foundry hook of the assembly has a 3 3/8in throat opening, whereas the cradle grab hook's throat opening is 5/8in. Capacity & Compatibility: This rigging hardware has a working load limit of 15,000 lbs and a breaking strength of 60,000 lbs. This recovery chain adjustment with the foundry hook and grab hook should be used with 1/2in grade 100 chain links. The oblong link connects to hooks or shackles, whereas the foundry hook is for anchor points with a 3 3/8in opening. Durable Construction: This chain assembly is manufactured using a strong alloy steel material. It has a powder-coated surface that provides better durability and protection against corrosion from wear, weather, and chemicals. It also provides a sleek appearance to the chain assembly. Application: This foundry hook & cradle hook on oblong link is for lifting and recovery applications, such as recovering vehicles or heavy transport. It is used where a hook attachment is needed. This chain adjustment is for foundries, construction, and industrial load handling, where strength, versatility, and efficiency are required. Components of the Chain Assembly: Foundry Hook: The foundry hook with a wide opening allows for and secure attachment to large load points such as lifting lugs or bars. Grab Hook: The grab hook with a smaller opening is useful for shortening or adjusting the chain length by grabbing a chain link securely. It is useful for load tightening and stabilization in rigging and transportation. Connecting Chain Links: The black chain links join the hooks and oblong link, carrying the actual tensile load. They are useful for ensuring the free movement of the chain assembly. Safety Points to Consider Never exceed the Working Load Limit (WLL) marked on the assembly. Check the oblong link, grab hook, foundry hook, and chain for cracks, wear, or bending. Make sure the chain sits securely in the cradle grab hook groove; avoid side-loading. Use the foundry hook only where it won't slip off the load point, as it does not have a latch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.