
1/2in Heavy Duty Weld-On Forged D Ring 12,000 Lbs 100 Packs, 100PK
Mfr # D-Ring12-Wx100
Zoro # G716285187
product price:Â $338.99
/pk 100, $3.39/ea
Free Shipping & Returns
Key Features
Length
1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-Ring12-Wx100
Zoro #
G716285187
UPC #
840223635609
Country of Origin
India
Dimensions
Length
1/2 in
Details
Color
Gray
Description
Pack Size: 100 Pack Size: 1/2in 12,000 Lbs. Work Load Limit: 4,000 lbs. Heavy Duty Forged Mounting Ring Lashing Ring Weld On
- Pack Size: 100-Pack
- Size: 1/2" (12,000 Lbs)
- Work Load Limit: 4,000-lbs
- Heavy Duty Forged Mounting Ring
- Lashing Ring Weld On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.