
1/2in Heavy Duty Weld-On Forged D Ring 12,000 Lbs, 12PK
Mfr # D-Ring12-Wx12
Zoro # G716285125
product price:Â $46.19
/pk 12, $3.85/eaKey Features
Length
1/2 in
Material
Forged Carbon Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-Ring12-Wx12
Zoro #
G716285125
UPC #
199145049170
Country of Origin
India
Dimensions
Length
1/2 in
Details
Material
Forged Carbon Steel
Color
Gray
Description
Pack Size: 12 Pack Size: 1/2in 12,000 Lbs Work Load Limit: 4,000 lbs Heavy Duty Forged Mounting Ring Lashing Ring Weld On
- Pack Size: 12-Pack
- Size: 1/2" (12,000 Lbs)
- Work Load Limit: 4,000-lbs
- Heavy Duty Forged Mounting Ring
- Lashing Ring Weld On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.