1/2in Heavy Duty Weld-On Forged D Ring 12,000 Lbs, 20PK

  • Mfr # D-Ring12-Wx20

  • Zoro # G616285133


product price:  $73.99
/pk 20, $3.70/ea

Key Features

Color
Gray
Material
Forged Carbon Steel
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-Ring12-Wx20
Zoro #
G616285133
UPC #
-
Country of Origin
India

Dimensions

Length
1/2 in

Details

Color
Gray
Material
Forged Carbon Steel

Description

Pack Size: 20 PackSize: 1/2in 12,000 LbsWork Load Limit: 4,000 lbsHeavy Duty Forged Mounting RingLashing Ring Weld On
  • Pack Size: 20-Pack
  • Size: 1/2" (12,000 Lbs)
  • Work Load Limit: 4,000-lbs
  • Heavy Duty Forged Mounting Ring
  • Lashing Ring Weld On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.