1/2in x 100ft Heavy Duty Black Nylon Air Brake Hoses J844 Series - DOT & SAE Approved
- Mfr # MP-ABT-1928-01-T100
- Zoro # G016277738
Key Features
Specifications
Details
- MFR #
- MP-ABT-1928-01-T100
- Zoro #
- G016277738
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Description
SIZE: SAE J844 Air Brake Tubing1/2in x 100ft Black Trailer Nylon Line Hose DOT Approved. Nominal O.D.: 1/2in, Nominal Wall: 0.062inDURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F thats -40 degrees celsius to over 93 degrees celsius.RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well.DOT COMPLIANT: Meets or exceeds SAEJ844 Type A- non-reinforced & Type B – reinforced. Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. NOTE: SAE does not recognize 1/8, 5/32 or 3/16 O.D. tubing for use with air brake systems
- SIZE: SAE J844 Air Brake Tubing 1/2" x 100' - Black Trailer Nylon Line Hose DOT Approved. (Nominal O.D.: 1/2", Nominal Wall: 0.062")
- DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40° F up to 200° F (that’s -40°C to over 93°C).
- RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL.
- SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion.
- DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced & Type B – reinforced). Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.