Shop MYTEE PRODUCTS
See all product information
Create Account
4Pcs Air Brake Hose Assembly -15 ftw/40 in Pigtails End Air Line Kit for Semi Truck, 4PK
- Mfr # MP-ABCA-17215-040x4
- Zoro # G122785806
product price:
$
216.99
/pk of 4, $54.25/ea
Free Shipping & Returns
Key Features
Color
Red-Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABCA-17215-040x4
- Zoro #
- G122785806
- UPC #
- 840223635715
- Country of Origin
- India
Details
- Color
- Red-Blue
Description
Set of 2 Coils (Blue & Red) 15ft Length 40 in Pigtails Trailer End & 12 in Pigtail Tractor End Made with premium, unprocessed virgin nylon constructed tubing Anti-Sag and Stretch manufacturing & coiling process Exceeds DOT FMVSS 106 - (49 CFR 571.106 & 49 CFR 393.45) -45°F cold flexibility rating 1/2 in Tube OD w/ 1/2 in Fittings DOT brass fittings Compatible with Other Brands & Their Part Numbers: Fits Velvac: 022001, 022085 Fits OE Aftermarket: 0587-11040, 11-3400, 11-5400, 1486L-8-15, 17215-040, 1721540VTEC, 17215-040D, 17215-40V, 17215040, 17215040D, 17215-040D, 451039, 55103, 849811340, 861039, A1040, 17215-040, K1512RB40, PH731522, PROAL1540S, RC-V861039N Fits Mack: 1000-AC15S48, 5396-11954, 539611954 Fits Phillips: 11-340, 11-740, 11340, 113400, 11740, 548170 Fits Power Products: 11040 Fits Haldex: 11-3400DSP, 11954, 81-0015-40GR0, HE4115, PHI11340, PHI113400, PHI115400, PHI11740, PHL113400, PHL115400, PHM 11 340 Fits Tramec Sloan: 451039N Fits Tectran: 17215-040D, 17215-40V, 17215040, 17215040D, 20526 Fits Automann: 179.3003.15-40, 179.3003.15-40I, AM17930031540, PHI11-340, PHI11-3400, PHI11-5400, PHI11-740 Fits PAI: 4176, 41760, EM41760, MAC-4176 Fits Freightliner: 9438 11954, 9439 11954, ABP N42AAC154, ABP N42AAC154H, ABP1V42AAC154, ABPN42AAC154, HDX 11954, MID 11954 Fits Sirco Industries: AC15S48 Fits FRAM: CA15-40 Fits Euclid: E-10746, E10746 Fits Rockwell International: R95510746 Fits Bendix: NT11040S Fits Torque: TR022001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.