1/2in x 10ft G100 High Grade Transportation Chain W/Grab Hook, 15,000 lbs WLL
- Mfr # CH1210-G100
- Zoro # G816494113
product price:Â
$
245.29
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
10 ft
Width
1/2 in
Color
Black-Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1210-G100
- Zoro #
- G816494113
- UPC #
- 840223603219
- Country of Origin
- China
- Material
- Steel
- Color
- Black-Red
Dimensions
- Length
- 10 ft
- Width
- 1/2 in
Description
G100 High Grade Transport Chain w/ Grab Hooks Size: 1/2 in Length: 10ft Working Load Limit: 15,000 lbs Weight: 34 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80. Meets or Exceeds all NACM and ASTM Standards. Approved for overhead lifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.