Heavy Duty Tow Strap with Hooks, 2 in x 30’, 10000 LB Capacity for Vehicles, Cars, Trucks, ATV
- Mfr # 51008A
- Zoro # G822982611
product price:
$
26.99
/ea
Key Features
Length
9.5 in
Width
5 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51008A
- Zoro #
- G822982611
- UPC #
- 816914023321
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
- Width
- 5 in
- Depth
- 2.25 in
Description
The NEIKO 51008A Heavy Duty Tow Straps with Safety Clips is a must have for all your towing needs. Whether your vehicle breaks down or gets stuck, the towing straps are suitable for all types of emergency situations. The straps can be used to pull a sedan, SUV, ATV, UTV or even a boat and can go perfectly with a hitch receiver, snatch block, winch, or D-Ring bow shackles. With its premium polyester webbing, heavy duty snap-on safety hooks, and 10,000 pound capacity, you can have peace of mind knowing that the straps will provide for an easy and secure tow. This durable construction prevents strap edges from abrasion and wear-off for maximum longevity. Its safety rating ensures that it can accommodate jerking, angled tows, stuck vehicles and friction in any many different scenarios. The bright yellow color of the straps makes it highly visible and can be used in all types of weather conditions as it is waterproof, snow proof, mildew resistant, and anti-ultraviolet. And with a length of 30', there is plenty of room to tow vehicles in hard to reach places.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.