Zoro Homepage

1/2in x 16ft Grade 70 Binder Chain, 2PK

  • Mfr # CH1216x2

  • Zoro # G716494008


product price: $206.51
/pk 2, $103.26/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Length
16 ft
Color
Gold Chromate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1216x2
Zoro #
G716494008
UPC #
840223619913
Country of Origin
Korea, Republic of

Dimensions

Width
1/2 in
Length
16 ft

Details

Color
Gold Chromate
Material
Steel

Description

Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end. Size: 1/2 in x 16ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.