4 Ton Snatch Block w/ SHACKLE Wire Rope Sheave Tow Shackle Tree Sling Wrecker, 2PK
- Mfr # SB45-4-Shacklex2
- Zoro # G916502367
product price:Â
$
165.99
/pk of 2, $83.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB45-4-Shacklex2
- Zoro #
- G916502367
- UPC #
- 840223604988
- Country of Origin
- India
Details
- Material
- Steel
- Color
- Green
Description
Pack Size: 2 Pack Working Load Limit: 4 Tons Sheave Diameter: 4-1/2 in Wire Rope Size: 1/2 in End Fitting: Shackle Comes With Grease Fittings Image is for illustration only. The color of the shackle pin may differ from image. The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.