
12in x 60in Double Sided - Hinged Aluminum Oversized Load Sign -, 2PK
Mfr # AL-OVERSIZE6012-DSx2
Zoro # G316502363
product price: $245.99
/pk 2, $123.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Legend/Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-OVERSIZE6012-DSx2
Zoro #
G316502363
UPC #
840223604742
Country of Origin
China
Details
Material
Aluminum
Legend/Background Color
Yellow
Description
Pack Size: 2 Pack Size: 12 in x 60 in Double Sided Material: Aluminum Engineer Grade Reflectivity Hi-Intensity Grade Reflectivity Made in America Rugged Durable High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.