Zoro Homepage

12in x 60in Double Sided - Hinged Aluminum Oversized Load Sign -

  • Mfr # AL-OVERSIZE6012-DS

  • Zoro # G316521630


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
18/14 Oz Combo
Legend/Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-OVERSIZE6012-DS
Zoro #
G316521630
UPC #
840223604759
Country of Origin
China

Details

Material
18/14 Oz Combo
Legend/Background Color
Yellow

Description

Size: 12 in x 60 in Double Sided Material: Aluminum Engineer Grade Reflectivity Hi-Intensity Grade Reflectivity Made in America Rugged Durable High Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.