12PC Endless Round Lifting Sling Kit Crane Rigging Hoist Wrecker Recovery Strap

  • Mfr # RSLK-12

  • Zoro # G516266911


product price: $461.29
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLK-12
Zoro #
G516266911
UPC #
840223619296
Country of Origin
China

Description

Roundsling Kit Includes:2 6ft Yellow 8400# Vertical 6700 # Choker 16800 # Basket2 8ft Yellow 8400# Vertical 6700 # Choker 16800 # Basket2 8ft Red 13200# Vertical 10600 # Choker 26400 # Basket2 12ft Red 13200# Vertical 10600 # Choker 26400 # Basket2 12ft Blue 21200# Vertical 17000 # Choker 42400 # Basket2 20ft Blue 21200# Vertical 17000 # Choker 42400 # BasketAll Roundslings are manufactured to WSTDA specsColor coded for positive sling rated capacity identification.Double-Wall, woven seamless polyester cover for longer sling life.Design Factor DF is 5 to 1.Low elongation approx. 3% at rated capacity.Resistant to U.V.Soft and light weight for easy rigging, handling and storage.No loss of strength if abrasion occurs.Easily conforms to the shape of the load.LENGTH IS MEASURED FROM BEARING TO BEARING IN FEETDO NOT EXCEED RATED CAPACITYRoundSlings should not be twisted, shortened, lengthened, tied into knots or joined by knotting.When Round lings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc.Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.


  • 12 Piece Round Sling Kit
  • Resistant to U.V.
  • All Roundslings are manufactured to WSTDA specs
  • Double-Wall, woven seamless polyester cover for longer sling life.
  • Low elongation (approx. 3% at rated capacity).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.