Shop MYTEE PRODUCTS
See all product information
Create Account
12V Fuel Stop Solenoid Valve Compatible w/ Kohler Engine KDW-702, KDW702, Repl. OEM ED0035871190-S
- Mfr # APU-0035871190S
- Zoro # G225021955
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
3-3/8 in
Material
Copper
Color
Bronze
Overall Width (In.)
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APU-0035871190S
- Zoro #
- G225021955
- UPC #
- 199145025778
- Country of Origin
- China
- Material
- Copper
- Color
- Bronze
Dimensions
- Length
- 3-3/8 in
- Overall Width (In.)
- 2-5/8 in
Description
We introduce a direct replacement of the ED0035871190-S fuel stop solenoid valve. It's designed to provide reliable engine start/stop control, allowing precise and dependable fuel flow control to small diesel engines and auxiliary power units. This electric solenoid will efficiently withstand vibration, fuel exposure, and harsh under-hood conditions. Check this OEM part to restore original performance and avoid the fitment and reliability issues. Durable Construction: The fuel solenoid valve is made of two materials: copper and iron. The top electrical side (coil and wiring) is made of copper, whereas the bottom fuel side (including valve and ports) is made of iron. The top part gets the signal, whereas the bottom part controls fuel flow. This combination ensures efficient, fast-acting, reliable, and long-lasting performance in harsh truck environments. Compatibility List: This truck part is engineered for direct replacement of specified OEMs and brands. The length and width of this OEM is 3 3/8in x 2 5/8in. Check the compatibility list below:- Compatible with Other Brands & Their Part Numbers: Replaces Lombardini: ED0035871190-S Replaces Genie: 85016 85016GT Replaces OE Aftermarket: 3587119-B Compatible with Make, Model Year, & Engine: Fits Kohler Engine: KDW-702, KDW702 Installation Notes: Check these important installation notes if you plan to do it yourself. Firstly, disconnect the battery or ignition power before changing the electric valve. Unscrew or unbolt the old solenoid from the fuel pump and remove it. Next, check the seal and ensure the O-ring washer is clean and in good condition. Install the new solenoid by securely bolting it to the designated space. Don't overtighten it. Lastly, reconnect the wiring and test for leaks (turn the ignition on to check the fuel flow and off to ensure the engine shuts down). When to Replace: Some common situations allow you to understand when to replace the existing electrical solenoid valve:- If the engine won't start or shut off. You don't hear any clicking sound (as it may indicate a coil or plunger issue). There's an electric failure due to damaged wiring, burnt coil, or open circuit in the solenoid. A worn O-ring or cracks in the valve may cause fuel leaks. Check if there is any internal wear or a stuck plunger. Visible physical damage like corrosion, cracks, or bent/missing connectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.