1/2x5/8 Peerless QuikBinder Plus Ratchet Binder Chain Tow Heavy Equip #H5125-0958, 2PK
- Mfr # CB-PQB-12x2
- Zoro # G016276779
product price:Â
$
374.99
/pk of 2, $187.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-PQB-12x2
- Zoro #
- G016276779
- UPC #
- -
- Country of Origin
- China
Description
Pack Size: 2 PackChain Size G70 or G80 In.: 1/2 or 5/8Take-Up In.: 6Folded Handle Length: 9.5Straight Handle Length: 13.9Working Load Limit Lbs.: 18100Manufactured by Peerless for use with G70 or G80 ChainFoldable handle and easy to store, less in the wayQuick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction.Tough to tamper; Lockable with padlock not includedZinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements.
- Chain Size G70 or G80 (In.): 1/2 or 5/8
- Take-Up (In.): 6
- Folded Handle Length: 9.5
- Straight Handle Length: 13.9
- Working Load Limit (Lbs.): 18100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.