Shop MYTEE PRODUCTS
See all product information
Create Account
3/8in x 6ft Front Axle Tie Down Kit Chain with Omega Link G80 Wrecker Tow Truck 7100 WLL
- Mfr # AXLE-TIE-DOWN-KIT-38x6
- Zoro # G816494137
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXLE-TIE-DOWN-KIT-38x6
- Zoro #
- G816494137
- UPC #
- 840223620186
- Country of Origin
- United States
- Color
- Black
Description
Bundle Items Include:- 1 Peerless Folding Handle QuikBinder Plus Ratchet Binder 5/16 in Chain Size G70 or G80 In. : 5/16 in or 3/8 Take-Up In. : 6 Folded Handle Length: 9. 5 Straight Handle Length: 13. 9 Working Load Limit Lbs. : 7100 Manufactured by Peerless for use with G70 or G80 Chain Foldable handle and easy to store, less in the way Quick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction. Tough to tamper; Lockable with padlock not included Zinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements. 2 Mytee Products G80 Chain 3/8 in x 6ft w/ Axle Chain w/ Omega Link 7100 lbs WLL Chain Size: Grade 80 Assembly w/ 3/8 in Chain and 1/2 in Omega Link Chain Length: 6 Feet Work Load Limit: 7100 lbs. Weight: 10. 7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.