3/8 12ft G70 Chain (2) and Ratchet Binder Boomer (2) Transport Chains, 2PK
- Mfr # 3812CHRBx2
- Zoro # G125022366
product price:Â
$
205.99
/pk of 2, $103.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3812CHRBx2
- Zoro #
- G125022366
- UPC #
- 840223634763
- Country of Origin
- Korea, Republic of
Description
Pack Contains: (2) 3/8in x 12ft Grade 70 transport Chain Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity:26,400 lbs Note: Ratings governed by the National Association of Chain Manufacturers(NACM). Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain. (2) 3/8in - 1/2in Ratchet Chain Binder Working Load Limit: 9,200 Capacity: 27,600 Lbs Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Note: Ratings governed by the National Association of Chain Manufacturers(NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.