
13-3/8in x 11-5/8in x 2in Rubber Pallet Jack Heavy Duty Wheel Stopper w/ Built-In Handle
Mfr # WC-PLTJ
Zoro # G916521443
product price:Â $28.99
/eaKey Features
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WC-PLTJ
Zoro #
G916521443
UPC #
840223636743
Country of Origin
India
Details
Material
Rubber
Color
Black
Description
Want to prevent your pallet jack from rolling away when not in use? Utilize our Rubber Pallet Jack Wheel Stopper Chock w/ Built-In Handle - 13-3/8 in x 2 in x 11-5/8 in. This wheel chock will immobilize pallet jacks, preventing them from unintentional movements and enhancing workplace safety. Now, prevent accidents, such as slips, trips, and falls in the toughest outdoor conditions or on tractor-trailer floors. Explore its features below: Anti-Slip Design: The 11-5/8 in wide pallet truck chock is curated from durable rubber materials. The entire surface is non-slip, providing excellent grip on various surfaces. The bottom of the pallet jack wheel chocks is designed to provide additional friction between the chock and the ground, reducing the probability of slippage. It offers great resistance to tearing, abrasion, salt, oil, UV rays, and ozone weathering. Ensures Stability: Elevate the pallet jack to fix the wheel in the square hole of the pallet truck wheel chock. It will provide necessary stability by locking the wheels, making it a reliable barrier and preventing unnecessary slips, trips, or falls. Portable Handle: These pallet truck chocks have a built-in carrying handle, adding convenience whenever you are deploying and retrieving the chock. This safety device is easily portable following its lightweight feature. The handle further facilitates easy storage, enabling you to hang it on hooks or keep it in designated racks. Fits Pallet Jack: The 11-5/8 in wide pallet truck chock has a length of 13-3/8 in and a height of 2 in. It will enable you to keep pallet truck jack wheels to wedge, blocking the tires while restricting the movement. To prevent your vehicle from lifting off the floor, measure the wheel diameter before buying. Wide Usage: You can use these chocks in wide spaces like warehouses, storerooms, shipping facilities, moving trucks, and other industrial environments, like concrete, asphalt, gravel, or any solid surface indoors or outdoors. Ideally designed for pallet stopper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.