Shop MYTEE PRODUCTS
Create Account
13-5/8 inx7-5/16 inx6.5 in Truck & Trailers Oil Drain Pan for Wheel Hubs, 4PK
- Mfr # TWOCx4
- Zoro # G822786271
product price:
$
39.99
/pk of 4, $10.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWOCx4
- Zoro #
- G822786271
- UPC #
- 840223635869
- Country of Origin
- India
Description
Eliminate all the oil spill mess during wheel repairs with Mytee Products ft Truck & Trailers Oil Drain Pan. After removing the cap, it will catch all the oil or grease that may drip or leak from wheel hubs or bearings. When you place these pans underneath the axle of trucks and trailers, you avoid potential risk, environmental pollution, and maintenance issues. Learn more about this tool below:- Measurements: Our red oil pan drain pan has a length of 13-5/8 in, a width of 7-5/16 in, a height of 6-1/2 in, and a depth of 3-1/8 in. It will fit on the rims of buses, trailers, and large trucks with a 13-3/4 in inner diameter. You will also find side space - handle compartments on both side ends of the pan, which has length of 7-5/16 in and width of 1-5/16 in. These side spaces (handle compartments) hold hub nuts out of the oil. Durable Construction: We have engineered this oil drip pan from Polypropylene (PP) material-a lightweight yet robust design. It does not warp (doesn’t change its shape) even if the oil is hot. The temperature range it can withstand is -30°C to 130°C. It fts the perfect choice for many industrial, commercial, and outdoor settings as it does not absorb moisture and ensures long-term performance. Great Capacity: Our truck and trailer wheel pan for oil catching can hold liquid up to 77 ounces (2280 ml). It is designed to capture a full stream of oil from the highest pressure to the last drop. You can easily collect and dispose of oil using these plans following its easy-to-carry feature. Safer Work Environment: With our oil catcher pan, you will not only prevent environmental harm but also contribute to a safer work environment for truck drivers, maintenance personnel, or individuals. Additionally, it will help you with significant savings from potential fines and penalties for environmental violations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.