2PK Automotive Large Oil Drain Pan for Changing Oil 4.25Gallon, Spill-proof, 2PK
- Mfr # ODP-HDPE-LGx2
- Zoro # G925021446
product price:Â
$
64.99
/pk of 2, $32.50/ea
Key Features
Color
Black
Material of Construction
Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODP-HDPE-LGx2
- Zoro #
- G925021446
- UPC #
- 199145081040
- Country of Origin
- India
- Color
- Black
- Material of Construction
- Polyethylene (HDPE)
Description
Tired of messy spills during oil changes in your vehicles? This oil drain pan is compatible with oil and petroleum-based fluids such as antifreeze and coolants. Size: The Viking oil drain pan is 23 1/4in long, 18 3/8in wide, and 5 3/4in high. Its innermost part has a 15 3/4in diameter, whereas the outer diameter of the oil drip pan is 17 3/8in. Capacity & Fuel Compatibility: This oil drain container is useful for collecting waste fluids in vehicles such as engine oil, transmission fluid, brake fluid, coolant, or other petroleum-based fluids. It can hold up to 4 1/4 gallons or 16 litres of waste fluids, which is large enough to handle complete oil drains without needing multiple containers. Durable Construction: This portable oil drain pan is made using strong and lightweight High-Density Polyethylene (HDPE) that does not crack under the weight of oil. The lightweight material helps the user to easily handle the pan and carry it wherever needed. Application: This black oil drain pan is useful for fleet maintenance of vehicles such as trucks, buses, or other similar vehicles. It can be used in automotive workshops, garages, industrial, or machinery maintenance for waste fluid collection. Spill-proof Design: The oil drip tray has built-in splash lips and an anti-spill spout cap. It reduces the chances of accidental spills while draining, carrying, or pouring waste oil. The anti-splash lip helps control splashing when oil drains quickly, keeping more fluid inside the pan. The baffles inside the truck oil drain pan reduce sloshing when moving the pan. It is designed to be carried and positioned comfortably, even when it is full of heavy fluids. The spout also minimizes drips and glugging of the oil. How to Use It? Place the oil drip pan under the vehicle/machine drain plug. The oil flows into the pan. Once you have collected waste oil, secure the anti-spill/spout cap of the container. Maintenance Tips Clean the oil drip tray after every use with warm water and mild detergents to remove oil residue. Avoid using harsh chemicals/solvents to clean. Wipe down or air dry the pan completely after washing to avoid buildup of sludge, dirt, and odors. Do not exceed the stated capacity, as overfilling can increase the risk of spills, stress on seams, and deformation of the container. Store the oil drain pan in a cool, dry, and shaded place. Avoid direct exposure to sunlight, excessive heat, or UV exposure that weakens the product over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.